missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 200 dia. x 25mmH Stainless Steel Test Sieve
Brand: RETSCH 60.123.002360
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
25 mm | |
200 mm | |
Stainless Steel |
2.36 mm | |
ASTM E 11 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH 200 dia. x 25mmH Stainless Steel Test Sieve > Pore Size: 2.36 mm
Spot an opportunity for improvement?Share a Content Correction