Learn More
Eppendorf™ 2000μL Sterile Polypropylene 96-Well Deep Well PCR Plates



PCR plates, free of DNA, DNase, RNase and PCR inhibitors
Brand: Eppendorf™ 0030502310
241.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
These plates combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- Autoclavable
- Optionally available with barcode

Specifications
Standard | |
5 Bags x 4 Plates | |
Polypropylene | |
Sterile |
8 x 12 | |
Yellow | |
96 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
O219783H | Certificate of Analysis | 25/03/2025 | 0030502310 |
O219037G | Certificate of Analysis | 25/03/2025 | 0030502310 |
L204498N | Certificate of Analysis | 05/05/2024 | 0030502310 |
L204352L | Certificate of Analysis | 27/02/2024 | 0030502310 |
M211609L | Certificate of Analysis | 16/08/2023 | 0030502310 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.