missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 500μL Sterile Polypropylene 96-Well Deep Well PCR Plates



LoBind, free from DNA, DNase, RNase and PCR inhibitors
Brand: Eppendorf™ 0030502132
445.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
These plates combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode

Specifications
Standard | |
Green | |
96 |
8 x 12 | |
Polypropylene | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ 500μL Sterile Polypropylene 96-Well Deep Well PCR Plates > Color: Green
Spot an opportunity for improvement?Share a Content Correction