missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adhesive PCR Plate Seals
Thermo Scientific™ ABgene Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR applications.
Brand: Thermo Scientific™ AB0558
73.60 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
This item is not returnable.
View return policy
Description
Highlights
- Clear for sample inspection
- Strong adhesive prevents evaporation during thermal cycling or sample storage
- No sticky residue on the plate when the seal is peeled off
- End tabs for easy seal application and removal
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid

Specifications
Clear | |
100 | |
Film, Seal, or Applicator | |
-20°C to +120°C |
Peelable adhesive PCR film | |
100 sheets | |
Adhesive Clear Seal | |
96/384-well Plate |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Sheet: Adhesive PCR Plate Seals
Version: B.0
File size: 41.9 kB
User Bulletin: Understanding the Differences in PCR Plastics Format
Version: A.0
File size: 1.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Adhesive PCR Plate Seals > 100 Sheets
Spot an opportunity for improvement?Share a Content Correction