Learn More
Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL
Reduces PCR reaction time from 2 hours to as little as 25 minutes
Brand: Applied Biosystems™ 4346906
138.83 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Integral component of Applied Biosystems Fast PCR System
- Maximum thermal conductivity for precise thermal cycling
- Reproducible, specific, and sensitive PCR results in just 25 minutes
- Validated with other system components for consistent results
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Increased thermal contact for faster, more uniform heating
- Advanced design dramatically increases its thermal contact with Applied Biosystems Veriti™ 96-Well Fast Thermal Cycler
- Consistent well-to-well thickness helps all samples cycle through PCR process uniformly
- Platform: 310 Genetic Analyzer, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOnePlus™, Veriti™ Dx Fast Thermal Cycler, Veriti Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA 7 Fast System
Applications: Fast Real-Time PCR, PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Ambient

Specifications
Includes Barcode | |
Contains 20 plates. May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely. |
|
MicroAmp | |
Microplate | |
Semi | |
0.2 mL | |
0.1 mL | |
Fast |
Certified DNA/RNase Free | |
20 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
96 | |
20 Plates | |
Room Temperature |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
I0960Q312 | Certificate of Analysis | 01/04/8021 | 4346906_LITL18 PROMO,4346906 |
I49024Q615 | Certificate of Analysis | 20/03/2025 | |
I3704Q728 | Certificate of Analysis | 18/03/2025 | |
I3704Q325 | Certificate of Analysis | 18/03/2025 | |
I3892Q229 | Certificate of Analysis | 18/03/2025 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.