missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 6-Wheel Dolly with Steel Shaft

6-Wheel Dolly with Steel Shaft benefits from increased mobility thanks to its exclusive design with 6 fixed wheels. The 2 central wheels are set back making it easier to cross thresholds and mount doorsteps.

Brand:  Gilac™ G170324

Product Code. 17968531

  • 76.95 € / Each
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Universal dolly on wheels.
  • Increased mobility thanks to its exclusive design with 6 fixed wheels.
  • The 2 central wheels are set back making it easier to cross thresholds and mount doorsteps.
  • Load capacity: 250 kg.
  • Pivots on central wheels for turning purposes.
  • Dollies may be stacked when empty making it easier to transport them.
  • Machine washable.
  • Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
  • GILAC removable pulling bar available (as an option).
  • ABS injected base with solid frame guaranteeing unrivalled durability.
  • 100 mm PP wheels.
Specifications

Specifications

Dolly
551 lb.
ABS Plastic, Chrome-plated Steel
Gray
Containers and Crates
250 kg
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ 6-Wheel Dolly with Steel Shaft > Color: Gray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.