missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 6 x 94mL Fixed Angle Rotor
Process samples at 10,500/12,000rpm with the Thermo Scientific™ 6 x 94mL Fixed Angle Rotor.
Brand: Thermo Scientific™ 75003334
This item is not returnable.
View return policy
Description
Process samples at 10,500/12,000rpm with the Thermo Scientific™ 6 x 94mL Fixed Angle Rotor.
- Capacity: 6 × 94mL (0.5L)
- Maximum speed/RCF: 10,500/12,000rpm/12,450/16,260 x g

Specifications
6 x 94mL Fixed Angle Rotor | |
6 x 94 mL | |
10,500 rpm (12,000 rpm 208V) | |
38 mm | |
26° |
Fixed Angle Rotor | |
12,450 x g (16,260 x g with 208 V) | |
114 mm | |
Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ 6 x 94mL Fixed Angle Rotor > Max. speed/RCF: 10500/12000rpm/12450/16260xG; Capacity: 6 x 94mL (0.5L)
Spot an opportunity for improvement?Share a Content Correction