Learn More
Hamilton™ 700 Microliter Syringes: N Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
Brand: Hamilton™ 80765
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
Not Autoclavable | |
22 G | |
0.0161 in. | |
0.0283 in. | |
0.729 mm | |
0.72 mm | |
2 in. | |
51 mm | |
2000 psi | |
50°C | |
725 | |
Ea. | |
Blunt |
Stainless Steel (Plunger) | |
0.029 in. | |
0.41 mm | |
0.305 in. | |
7.75 mm | |
For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
2 in. | |
Microliter Syringe | |
122°F | |
50°F | |
3 | |
250 μL | |
Cemented |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.