Learn More
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates
Ideal for storage because of the low-binding characteristics of polypropylene.
Brand: Fisherbrand™ 278753
Description
Ideal for storage because of the low-binding characteristics of polypropylene
- Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
- Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
- Natural color
- Nonsterile and sterile available

Specifications
Standard | |
Natural | |
2 mL | |
Non-sterile | |
For storage of low-binding characteristics of polypropylene |
8 x 12 | |
Polypropylene | |
96 | |
Round |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand 96-Well DeepWell Polypropylene Microplates (EN)
-
Fisherbrand Advantage aspiration system
Your input is important to us. Please complete this form to provide feedback related to the content on this product.