Learn More
Cole-Parmer™ Air Cadet Vacuum/Pressure Pump, Diaphragm, Single Head
The unique cavity configuration of the Air Cadet Vacuum/Pressure Pump minimizes dead space and air entrapment.
Brand: Cole-Parmer™ 07532-45
471.18 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- No maintenance needed—motors are brushless with sealed ball bearings
- Worry-free pumping with reduced stress, wear, and heat buildup
- Free Air Capacity - 0.5 cfm
- Power - 230 VAC
- Single-head vacuum pumps are economically priced and can handle many tough vacuum/pressure applications.
- Pumps feature an all-plastic, convoluted diaphragm design constructed with a Noryl™ pump head, FKM diaphragm, PTFE valves, and polyethylene (PE) adapters.
- NOTE: Do not use metal fittings with any of these pumps.
- Please Note: Effective April 2023, the Air Cadet Vacuum/Pressure Pump has now been rebranded Cole-Parmer under model number VP-200.
- All the same great features and specifications, just with a new and improved look.
Specifications
677.3 mbar | |
TEFC | |
2.7 kg | |
Thread Tape Made of PTFE Resin, Two Polyethylene 3/8 in. NPT(M) x 3/8 in. Hose Barb Adapters, 6 ft. (1.8 m) Three-wire Cord and Plug, Power Switch Included on Pump Motor | |
230 VAC 50 Hz 0.8 A 1/45 HP | |
NORYL Pump Head, FKM Diaphragm, Valves of PTFE Resin, and Polyethylene Adapters | |
VP-200 Series | |
104°F | |
50 Hz | |
139.7 mm | |
203.2 mm | |
101.6 mm | |
0.5 cfm | |
Tough vacuum/pressure applications | |
230 VAC |
1/45 HP | |
6 lb. | |
0.8 A | |
CE, UL, ISO 9001:2008 | |
203.2 x 101.6 x 139.7 mm | |
72 dB | |
40°C | |
13 L/min. | |
5.5 in. | |
8 in. | |
4 in. | |
Vacuum Pump | |
1 | |
18 psi |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.