missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ALPS30 Manual Heat Sealer
GREENER_CHOICE

The Thermo ScientificTM ALPS 30 manual heat sealer is a hand operated microplate heat sealer that allows you to protect your samples from evaporation and contamination.

Brand:  Thermo Scientific™ AB-0400

2600.00 EUR valid until 2025-05-31
Use promo code "25075" to get your promotional price.


Product Code. 15447124

  • 4750.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Protect your samples from evaporation and contamination when performing PCR or sample storage with the Thermo ScientificTM ALPS 30 manual heat sealer. Perfect for sealing small numbers of plates in low- to medium-throughput applications, the ALPS30 unit is small enough to keep on the bench and not take up a lot of space. Its simple, ergonomic manual operation provides quick, efficient sealing at your fingertips.

  • Compatible with virtually any height microplate or block, including PCR plates
  • Comes standard with three adapters to accommodate most plate types
  • Can be operated with the wide range of Thermo Scientific heat seals for any application, including pierceable, optically-clear and permanent seals
  • Consistent heat seal provides dependable protection for your PCR or sample storage plates
  • Prevents contamination and evaporation, yielding more reliable results
  • Features a built-in thermostat to prevent overheating
  • LED indicator lights show when power is on and when unit is heating
  • Small and lightweight–easy to carry
  • Small footprint–doesn’t take up a lot of bench space
  • Three adapters included to accommodate most plate types:
    • PCR Plates
    • Deepwell plates and blocks
    • Standard-height 96- or 384-format plates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.15/1.6 A
110-120/220-230 V
Manual Heat Sealer
110/120 V, 220/230 V nominalIEC C13, 3-Core, 5 A min.
9.1 in.
9.8 in.
1 Ea.
8.8 lb.
8.7 in.
50/60 Hz
CE marked
250 x 220 x 230 mm (9.8 x 8.7 x 9.1 in.)
Microplates
20 to 80%, non-condensing
250 mm
170°C (Non-adjustable) ±2°
4 kg
220 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ALPS30 Manual Heat Sealer > ALPS30 Manual Heat Sealer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.