Learn More
Fisherbrand™ Amber HDPE Narrow-Mouth Bottles

Protect light-sensitive materials during sampling, shipping or storage
7.04 € - 68.55 €
Specifications
Color | Amber |
---|---|
Material | HDPE |
Certifications/Compliance | U.S. Pharmacopoeia 661 |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Neck Finish | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Neck Finish | Price | Quantity & Availability | ||||||
11937944
![]() |
Fisherbrand™
302005-0480 |
125 mL | 24-400 |
40.80 €
Pack of 72 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
12622425
![]() |
Fisherbrand™
302005-0480 |
125 mL | 24-400 | N/A | N/A | N/A | |||||
11947944
![]() |
Fisherbrand™
302005-0481 |
250 mL | 24-400 |
49.60 €
Pack of 72 |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
12612425
![]() |
Fisherbrand™
302005-0481 |
250 mL | 24-400 | N/A | N/A | N/A | |||||
11947924
![]() |
Fisherbrand™
302005-0482 |
500 mL | 28-400 |
68.55 €
Pack of 48 |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
12632425
![]() |
Fisherbrand™
302005-0482 |
500 mL | 28-400 | N/A | N/A | N/A | |||||
11927914
|
Fisherbrand™
302005-0483 |
1000 mL | 38-430 |
61.05 €
Pack of 24 |
Estimated Shipment: 19-06-2025
Log in to see stock. |
||||||
12642425
|
Fisherbrand™
302005-0483 |
1000 mL | 38-430 | N/A | N/A | N/A | |||||
Description
Protect light-sensitive materials during sampling, shipping or storage
- Amber high-density polyethylene
- Available in various capacities
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).
Specifications
Amber | |
U.S. Pharmacopoeia 661 | |
Screw Cap |
HDPE | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.