missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 2.0 mL Conical Screw Cap Tubes

Features O-ring resistant to many commonly-used laboratory chemicals

160.49 € - 1895.80 €

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Capacity (Metric) 2 mL
Material Polypropylene
Format Non-looped
View More Specs

Products 15
Product Code Brand Sterility Closure Color Price Quantity & Availability  
Product Code Brand Sterility Closure Color Price Quantity & Availability  
12789558
View Documents
Axygen™
SCT-200-A
Non-sterile Assorted N/A N/A N/A
12709568
View Documents
Axygen™
SCT-200-B
Non-sterile Blue N/A N/A N/A
12739568
View Documents
Axygen™
SCT-200-C-S
Sterile Clear N/A N/A N/A
11354175
View Documents
Axygen™
SCT-200-A-S
Sterile Assorted
256.80 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12799558
View Documents
Axygen™
SCT-200-A-S
Sterile Assorted N/A N/A N/A
12729568
View Documents
Axygen™
SCT-200-C
Non-sterile Clear N/A N/A N/A
11384175
View Documents
Axygen™
SCT-200-C
Non-sterile Clear
160.49 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
12719568
View Documents
Axygen™
SCT-200-BR
Non-sterile Brown N/A N/A N/A
12749568
View Documents
Axygen™
SCT-200-G
Non-sterile Green N/A N/A N/A
12759568
View Documents
Axygen™
SCT-200-GR
Non-sterile Gray N/A N/A N/A
12779568
View Documents
Axygen™
SCT-200-O
Non-sterile Orange N/A N/A N/A
12799568
View Documents
Axygen™
SCT-200-R
Non-sterile Red N/A N/A N/A
12789568
View Documents
Axygen™
SCT-200-P
Non-sterile Pink N/A N/A N/A
12779588
View Documents
Axygen™
SCT-200-V
Non-sterile Violet N/A N/A N/A
12789588
View Documents
Axygen™
SCT-200-W
Non-sterile White N/A N/A N/A
Description

Description

Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.

  • Available as presterilized and nonsterile
  • Nonsterile cap tubes have unattached, non-looped caps with O-rings
  • Presterilized cap tubes have non-looped caps attached with O-rings
  • Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
  • Maxymum Recovery™ screw cap tubes available as special order
  • Caps available in range of colors for easy sample identification

Specifications

Specifications

RNase, DNase, pyrogen-free
2 mL
Non-looped
Screw Cap
20,000 x g
Polypropylene
Polypropylene
O-ring
Conical
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ 2.0 mL Conical Screw Cap Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.