missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ LDPE Wide Neck Wash Bottles Product Code.: 12019817
In Stock
to see stock.
Add to basket

Azlon™ LDPE Wide Neck Wash Bottles

Product Code. 12019817
250 mL, Red
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Assorted
Blue
Green
Red
White
Yellow
This item is not returnable. View return policy

Product Code. 12019817

Brand: Azlon WGW231P

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Use these translucent plastic bottles for a variety of liquid storage and sampling applications. Azlon™ LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.

Use these translucent plastic bottles for a variety of liquid storage and sampling applications. AzlonTM LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.

  • Square shoulder wash bottles featuring a wide neck for easy spill free filling
  • Fitted with color coded one-piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
TRUSTED_SUSTAINABILITY

Spécification

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent
Includes Red Polypropylene closure
Material LDPE
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Closure Color Red
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 140 mm
Product Type Wash Bottle
Height (English) 5.51 in.
Closure Material Polypropylene
Closure Type Cap
Through the Closure Dispensing Yes
Afficher plus Afficher moins

Product Information

Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit
Azlon™ LDPE Wide Neck Wash Bottles >

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis