missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class A PMP Volumetric Flask

Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.

Brand:  BRAND™ 36176

29.40 EUR valid until 2025-12-31
Use promo code "24375" to get your promotional price.


 View more versions of this product

Product Code. 17460144

  • 40.35 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent PMP construction
  • Includes polypropylene stopper
  • Error limits according to class A , DIN EN ISO 1042
  • Includes one batch certificate
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
  • Height = Height without stopper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

to contain (TD, In)
Polypropylene
PMP
±0.10 mL
121° C
Autoclavable
DIN EN ISO 1042
100 mL
173 mm
1
±0.10 mL
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Class A PMP Volumetric Flask > Capacity: 100mL; Height: 173mm; Temperature: 121 deg. C; Tolerance: ±0.10mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.