missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Black Phenolic Resin Screw Caps
Providing secure closure for a variety of bottle neck sizes. Gravis Black Phenloic Resin Screw Caps are durable and resilient.
26.45 € - 390.00 €
Specifications
Color | Black |
---|---|
Material | Phenolic Resin |
No. per Pack | 100Pack |
Quantity | 100 Pack |
Product Type | Cap |
Product Code | Brand | Closure Liner | Thread Size (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Liner | Thread Size (Metric) | Price | Quantity & Availability | ||||||
11793783
|
Gravis
B00421S100 |
Polyethylene-coated Chipboard | 48mm AS |
60.90 €
Pack of 100 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
11703793
|
Gravis
B00428S100 |
Polyethylene-coated Chipboard | 33mm AS |
60.05 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11713793
|
Gravis
B00435S100 |
Polyethylene Foam | 38mm TS |
52.05 €
Pack of 100 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
11743853
|
Gravis
P09018S100 |
Polyethylene Foam | 18mm Polyex |
26.45 €
Pack of 100 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
11723863
|
Gravis
P09028S100 |
Polyethylene Foam | 28mm Polyex |
43.20 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11733863
|
Gravis
P09030S100 |
Polyethylene Foam | 30mm Polyex |
60.70 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. ![]() |
||||||
11743863
|
Gravis
P09035S100 |
Polyethylene Foam | 35mm Polyex |
69.25 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11753863
|
Gravis
P09040S100 |
Polyethylene Foam | 40mm Polyex |
78.25 €
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11705176
|
Gravis
B00422S100 |
Polyvinyl | 28mm PVDC |
39.50 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11793843
|
Gravis
P08018S100 |
Butyl-PTFE | 18mm Teflon™ |
136.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11713853
|
Gravis
P08030S100 |
Butyl-PTFE | 30mm Teflon™ |
265.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
11723853
|
Gravis
P08035S100 |
Butyl-PTFE | 35mm Teflon™ |
293.00 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11733853
|
Gravis
P08040S100 |
Butyl-PTFE | 40mm Teflon™ |
390.00 €
Pack of 100 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
11713843
|
Gravis
P02018S100 |
Rubber | 18mm |
47.60 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11743843
|
Gravis
P02028S100 |
Rubber | 28mm | N/A | N/A | N/A | |||||
11753843
|
Gravis
P02030S100 |
Rubber | 30mm |
93.10 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11773843
|
Gravis
P02040S100 |
Rubber | 40mm |
144.00 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
- Polyethylene-coated chipboard liners temperature resistant up to 80°C
- Rubber liners fully autoclavable
- Polyethylene foam liners temperature resistant up to 60°C
- Butyl-PTFE liners fully autoclavable
Specifications
Black | |
100Pack | |
Cap |
Phenolic Resin | |
100 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gravis Black Phenolic Resin Screw Caps