missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder

Manufactured from Borosilicate Glass and complies with DIN ISO 4788 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Tall Form Measuring Cylinder includes integral spout and hexagonal glass base for stability. Graduations are marked in blue enamel for easy volume assessment.

Brand:  BRAND™ 32148

56.89 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 11313894

  • 98.70 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Borosilicate Glass
  • Complies with DIN ISO 4788 standards
  • Calibrated to contain (TC, In.)
  • Includes integral spout and hexagonal glass base for stability
  • Graduations marked in blue enamel for easy volume assessment
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Blue
DIN EN ISO 4788
335 mm
Graduated Measuring Cylinder
250 mL
DE-M marking, blue enamel graduations
Autoclavable
To Contain
Round
A
±1 mL
Borosilicate Glass
Batch Certificate
2 mL
2mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder > Capacity: 250mL; Height: 335mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.