missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Boekel Glass/Stainless Steel Desiccator
Keep samples secure in this desiccator with double-action lock. Cole-Parmer™ Boekel Glass/Stainless Steel Desiccators feature airtight, leakproof door with double-action lock, one-piece neoprene gasket and full-length hinge.
Brand: Cole-Parmer™ 08901-60
This item is not returnable.
View return policy
Description
- Equalize pressure with manual pressure release valve
- Manual pressure relief valve lets you equalize internal and external pressure when opening door.
- Stainless steel desiccant tray holds one pound of desiccant
- High-polish 302 stainless steel cabinets with 3/16 in. thick glass door and sides for observing contents
- Door has double-action lock, one-piece rubber gasket and full-length hinge
- Manual pressure vent valve lets you release pressure
- Choose from flexboard or SS shelves
- SS desiccant tray holds one pound of desiccant
Specifications
Stainless Steel, Glass | |
2 Shelves and 1 Desiccant Tray in Stainless Steel. | |
22 L | |
300 x 317.5 x 311.15 mm | |
300 mm | |
317.5 mm | |
300 mm |
Desiccator | |
2 | |
254 x 279.4 x 304.8 mm | |
320 mm | |
317.5 mm | |
311.15 mm | |
10 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Boekel Glass/Stainless Steel Desiccator > Volume: 22L
Spot an opportunity for improvement?Share a Content Correction