Learn More
Fisherbrand™ Borosilicate Glass Tall Form Beakers
Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.
Brand: Fisherbrand™ SPFS64030-1000
Description
- Borosilicate glass
- Tall form
- Graduated
- With spout
- Manufactured to ISO 3819, DIN 12331

Specifications
Translucent | |
1000 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Tall Form |
95 mm | |
Borosilicate Glass | |
180 mm | |
10 Pk. | |
Yes | |
White Graduated Scale |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.