missing translation for 'onlineSavingsMsg'
Learn More

Prestige Medical™ Classic Autoclave

Brand:  Prestige Medical™ 210001UK

 View more versions of this product

Product Code. 12755345

  • 1435.00 € / Each
Estimated Shipment: 16-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The availability of a wide range of model sizes, features and internal furniture options make the Prestige Medical Classic a popular choice where a cost effective, portable autoclave is needed. Fully automatic, simply press the button to start. Lightweight and portable, ideal for a variety of sterilisation solutions.
  • High quality construction
  • Fully automatic electronic time and temperature control
  • Steam release valve automatically opens to release excess pressure
  • Automatic fault warning light and cut-out if unit boils dry or sterilisation is interrupted
  • Pressure and temperature gauges
  • Complete with instrument basket
  • CE marked
  • Comprehensive one year warranty (UK)
  • Automatic electronic time and temperature control with end of cycle cut off and buzzer
  • Indicator lights for power on, heating, sterilisation cycle, fault condition and sterilisation complete
  • Incorrectly fitted lid does not allow pressure to build up
  • Steam release valve automatically releases excess pressure
  • Safety fuse operates if temperature is too high
  • If water level is too low or sterilisation cycle is interrupted a red fault lights operates and the autoclave switches off
  • DoH performance validated model with thermocouple entry port, pressure and temperature gauge For the sterilisation of unwrapped solid instruments and devices.
Specifications

Specifications

9 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Prestige Medical™ Classic Autoclave > Capacity: 9L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.