Learn More
Nickel Electro™ Clifton™ Stainless Steel Thermostatic Water Bath with Flat Two-Piece Lid and Drain Tap
Uniquely designed with a deeper working depth and a large surface area. Nickel Electro™ Clifton™ Stainless Steel Thermostatic Water Bath with Flat Two-Piece Lid and Drain Tap are corrosion resistant stainless steel tank housed in a durable anti-bacterial paint finished outer case.
Brand: Nickel Electro™ NE1-56
Description
- Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
- Painted surfaces feature anti-bacterial finish with good chemical resistance.
- Fitted with side lifting handles for ease of transportation.
- Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
- Supplied with a removable sturdy low height stainless steel perforated shelf, providing a taller volume of water, for standing containers and accessory test tube racks in the bath.
- Supplied with stainless steel flat two piece lid.
- An accessory tap can be added for convenience.
- Easy to use analogue dial pointer for setting temperature, graduated in 5°C divisions.
- Illuminated on/off switch and heater indication lamp.
Specifications
Stainless Steel | |
Thermostatic Water Baths | |
CE Approved | |
Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science | |
NE1-56 | |
3 Years | |
500 x 620 x 200 mm | |
620 mm | |
200 mm | |
500 mm | |
230 V | |
50/60 Hz |
Analog | |
56 L | |
5°C to 100°C | |
Stainless Steel | |
±0.1°C | |
290 x 660 x 540 mm | |
660 mm | |
290 mm | |
540 mm | |
18.3 kg | |
2500 W |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.