missing translation for 'onlineSavingsMsg'
Learn More

Manutan Container, 20L, European stacking, 220mm x 400mm x 300mm

Brand:  Manutan A025938

Encompass_Preferred

Product Code. 12889579

  • 24.26 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

These reusable containers can be useful in almost any environment from warehouses to the food industry. Food grade plastic containers designed for use with standard European pallet sizes. Corner posts and reinforced areas ensure maximum strength and durability for stacking. Hand grips on all four sides. All containers interstack to form a load with standard outer dimensions. Solid walls for easy cleaning. Optional accessories: dark grey drop-on lids with snap closures.
  • Capacity : 20
  • Internal dimensions (H x W x D): 214mm x 358mm x 258mm
Specifications

Specifications

20 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Manutan Container, 20L, European stacking, 220mm x 400mm x 300mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.