missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning Pads
BIOPHARMA

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.

Brand:  Contec™ PSME0001-BPR

426.40 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.



 View more versions of this product

Product Code. 17294523

  • 646.00 € / Pack of 64

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Single-use sealed polyester
  • Provide a low level of particulates which is essential for use in product contact areas
  • Very absorbent, ensuring good even coverage of disinfectant or IPA
  • Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
  • Sterile cleaning pads are presaturated with 70% IPA
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pre-saturated Cleaning Pad
19 cm
7 cm
Not Autoclavable
7.5 x 2.8 in. (19 x 7 cm)
8 Bags/Cs.
7.5 in.
2.7 in.
Quilted Polyester
Single-use
Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Sterile
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1095604-0-0-1 Certificate TypeCertificate of Quality Date17/01/2025 Catalog NumberPSME0001-BPR
Lot Number1086747-0-0-1 Certificate TypeCertificate of Quality Date14/01/2025 Catalog NumberPSME0001-BPR
Lot Number1086746-0-0-1 Certificate TypeCertificate of Quality Date14/12/2024 Catalog NumberPSME0001-BPR
Lot Number1080007-0-0-1 Certificate TypeCertificate of Quality Date08/10/2024 Catalog NumberPSME0001-BPR
Lot Number1080006-0-0-1 Certificate TypeCertificate of Quality Date26/09/2024 Catalog NumberPSME0001-BPR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ EasyReach™ Cleaning Pads > Type: Presaturated Cleaning Pads, Material: Quilted Polyester, Sterile: Yes, Quantity: 8/Bag, 8 Bags/Cs., Dimensions (L x W): 7.5 x 2.8 in. (19 x 7 cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.