missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ PS-911 Presaturated Meltblown Polypropylene Wipes
BIOPHARMA

PROSAT™ wipes are an effective, efficient and convenient method of cleaning process tools and other equipment. PROSAT wipes are also ideal for wiping articles prior to pass through.

Brand:  Contec™ PS-911-BPR

536.54 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.



Product Code. 17264513

  • 682.00 € / Pack of 1500

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Presaturated with IPA and DI water blends in flat, resealable pouches individually lot-numbered for traceability
  • These specially designed pouches preserve cleanliness and solvent saturation levels
  • Solvent blend meets SEMI specifications for metals and contaminants
  • ISO Class 5 compatible
  • 30 wipes/pouch, 50 pouches/case
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pre-saturated Wipe
23 cm
28 cm
ISO Class 5, SEMI for metals/contaminants
23 x 28 cm (9 x 11 in.)
Process Tools and Other Equipment
70% IPA/ 30% DI Water
9 in.
11 in.
Polypropylene
Single-use
Ideal for Routine Cleaning and Wiping Instruments and Equipment
30 Pk., 50 Pk./Cs.
Non-sterile
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1095939-0-0-1 Certificate TypeCertificate of Quality Date31/01/2025 Catalog NumberPS-911-BPR
Lot Number1089630-0-0-1 Certificate TypeCertificate of Quality Date10/01/2025 Catalog NumberPS-911-BPR
Lot Number1089629-0-0-1 Certificate TypeCertificate of Quality Date10/01/2025 Catalog NumberPS-911-BPR
Lot Number1083962-0-0-1 Certificate TypeCertificate of Quality Date15/11/2024 Catalog NumberPS-911-BPR
Lot Number1078784-0-0-1 Certificate TypeCertificate of Quality Date24/10/2024 Catalog NumberPS-911-BPR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ PROSAT™ PS-911 Presaturated Meltblown Polypropylene Wipes > Quantity: 30 Pk., 50 Pk./Cs, CertificationsCompliance: ISO Class 5, SEMI for metals/contaminants

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.