Learn More
Contec™ Mop Head Saturation System
Designed to simplify the cleanroom mopping process, Contec’s Mop Head Saturation System allows mop heads to be presaturated prior to being passed into the controlled environment. This eliminates the need for any water to be passed into the cleanroom.
Brand: Contec™ 2787
756.41 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Small and compact, the stainless steel cart with twin 8 L buckets is ideal for small to medium sized cleanroom. Being lightweight and maneuverable the cart is easy to use. The cart is fitted with four non marking, autoclavable castors, meaning the whole cart can be autoclaved before use. In order make the system highly efficient and cost effective the mop heads used need to be fast-wicking and highly sorbent. Contec has developed a new flat mop head to be used as part of the system; Contec Quiltec I Polyester Mop Heads.
The buckets are designed to take 5 flat mop heads which can be saturated with 1 L of fluid. The second bucket can be used for the dilution of a concentrate and then to store the used mop heads preventing any cross contamination. The mop heads are placed on an easy-fit mop applicator frame which coupled with the mop head design,means the mop heads can be fitted to the mop frame hands-free. A stainless steel disinfectant diffuser tray helps to evenly saturate every mop head. The diffuser tray can be placed into a slot on the side of the cart when not in use for easy storage. Simply pour the disinfectant onto the mop heads either from the bottle or straight from the other bucket, wait 5 mins for full saturation and the mops are ready to use. Contec Quiltec I Mop Heads are manufactured from 100% 2-ply polyester around a rayon core so are ideal for even the highest grade of cleanroom as they generate very small numbers of particle and fibres.

Specifications
Mop Head Saturation Cart | |
Stainless Steel | |
51 x 30 x 25 cm | |
Two 8 L Stainless Buckets, Applicator Frame, Diffuser Tray | |
Non-sterile |
8 L | |
Autoclavable | |
Reusable | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Contec - Mop head saturation system
Your input is important to us. Please complete this form to provide feedback related to the content on this product.