missing translation for 'onlineSavingsMsg'
Learn More

Contec™ SterileSorb™ Wipes
GREENER_CHOICE

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

Brand:  Contec™ C2-1212IR

409.47 EUR valid until 2025-12-31
Use promo code "24309" to get your promotional price.


 View more versions of this product

Product Code. 16501900

  • 580.00 € / Pack of 1050
Estimated Shipment: 30-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

  • Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
  • Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
  • Label provides lot numbers and expiration dates for lot traceability
  • Peelable outer bag, linear tear inner bag

Order Info

Basis weight, 67.8 g/m2. Gamma irradiated and validated sterile to a Sterility Assurance Level of 10-6 in accordance with AAMI guidelines. Certificate of Sterility available.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
30.5 cm
30.5 cm
Ultra
67.8 gsm
Single-use
Cleanroom
Sterile
12 in.
12 in.
Polyester Cellulose
Not Autoclavable
AAMI
30 x 30 cm (12 x 12 in.)
1-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number198485 Certificate TypeCertificate of Quality Date10/04/2025 Catalog NumberC2-1212IR
Lot Number199395 Certificate TypeCertificate of Quality Date20/03/2025 Catalog NumberC2-1212IR
Lot Number198484 Certificate TypeCertificate of Quality Date31/01/2025 Catalog NumberC2-1212IR
Lot Number197490 Certificate TypeCertificate of Quality Date19/12/2024 Catalog NumberC2-1212IR
Lot Number197372 Certificate TypeCertificate of Quality Date21/09/2024 Catalog NumberC2-1212IR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ SterileSorb™ Wipes > Dimensions (L x W): 30 x 30 cm (12 x 12 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.