Learn More
Corning™ XT Starter Ice-free Coolers

Bench top cooling systems that provide sample cooling or freezing without ice, electricity, or batteries.
Brand: Corning™ 432014
221.96 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
An open-platform ice-free cooler that accommodates most CoolRack™ and CoolSink™ modules. Low profile and small footprint make it ideal for use in the hood, keeping samples cold (0.5° to 4.0°C) up to four hours. 1°C to 8°C temperature indicator provides visual assurance of temperature performance. To extend the cooling duration, keep an additional XT Cooling Core in the freezer and rotate the Cores as needed.

Specifications
CoolRack and CoolSink Modules | |
Purple | |
1/Cs. | |
XT Holder, XT Cooling Core | |
16.2 x 12.1 x 6 cm |
Ice-free Cooler | |
1/Pk. | |
Sample cooling or freezing without ice, electricity, or batteries | |
1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.