missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 33mm Caps



Solid or vented
Brand: Corning™ 3968
This item is not returnable.
View return policy
Description
(This is the suggested replacement for 3280)
- 33mm threaded cap
- Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane sealed directly to the cap
- Allows gas exchange while minimizing the risk of contamination
- Sterilized by gamma irradiation

Specifications
Orange | |
3.3 cm | |
Flasks | |
6/Cs. | |
Cap | |
Sterile |
Style: Vented | |
HDPE | |
0.2μm pore nonwettable (hydrophobic) membrane | |
1/Pk. | |
Single-use | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed
COR001 Lifescience Guid
File size: 7 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ 33mm Caps > Cap color: orange; Sterile; Fits neck O.D.: 1.2 in. (33mm)
Spot an opportunity for improvement?Share a Content Correction