Learn More
Corning™ HYPERFlask™ M Cell Culture Vessels



Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.
Brand: Corning™ 10030
442.70 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
The Corning High Yielding Performance Flask (HYPERFlask) cell culture vessel offers 1720 cm² growth area in the footprint of a traditional 175 cm² flask. This high yield, high performance flask utilizes a multilayered gas permeable growing surface for efficient gas exchange.
- Innovative Design – 10 interconnected polystyrene growth surfaces
- Optimal Growth – Corning CellBIND™ Surface treated gas permeable polystyrene for superior cell attachment and growth
- Increase Cell Yield – 10-fold higher cell yields increases productivity and capacity and reduces processing time and incubator space
- Save Time and Space – Reduce processing time and incubator storage space by handling one flask as compared to 10 traditional 175 cm² flasks
- Automation Compatible – Bar coded and compatible
- with The Automation Partnership SelecT™ and CompacT™ SelecT™ cell culture systems with an upgrade
The Corning HYPERFlask Cell Culture Vessel has the same external dimensions as a standard T 175 cm² flask with 10 times the cell yield.
Order Info
Supplied double bagged.

Specifications
Yes | |
HDPE | |
Polystyrene | |
4/Cs. | |
Rectangular | |
No | |
Rectangular |
Orange | |
560 mL | |
Straight | |
1/Pk. | |
CellBIND Treated | |
Sterile | |
Flat |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.