missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Microplate Aluminum Sealing Tape

Provides tight seal to minimize evaporation and condensation. Corning™ 384 Well Microplate Aluminum Sealing Tape enables oil-free operation when used with thermocyclers with heated lids.
Brand: Corning™ 6569
82.25 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
This item is not returnable.
View return policy
Description
- Easy application and removal for short- and long-term storage
- Provides tight seal to minimize evaporation and condensation
- Aluminum sealing tape (Cat. Nos. 6569 and 6570) is suitable for use between -80°C and 150°C, is not transparent, and is pierceable.
- Breathable sealing tape (Cat. No. 3345) allows gas exchange across the surface.
- Universal Optical sealing tape (Cat. No. 6575) is suitable for use between -70°C and 100°C, and is transparent.

Specifications
Aluminum | |
100/Cs. | |
Easy application and removal for short and long-term storage, provide tight seal to minimize evaporation and condensation and enables oil-free operation when used with thermo cyclers with heated lids | |
Yes | |
384-well Plate |
Non-sterile | |
100/Pk. | |
Sealing Tape | |
-80°C to +150°C |
COR001 Lifescience Guid
File size: 7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Microplate Aluminum Sealing Tape > Aluminum Sealing Tape for 384-well Microplates
Spot an opportunity for improvement?Share a Content Correction