Learn More
Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts



Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.
Brand: Corning™ 3460
384.75 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
- Thin membrane and straight pore structure provides consistent transport and cell migration
- Self-centering insert prevents media from wicking between the insert and the outer well
- Plate: Virgin Polystyrene
- Membrane: PET

Specifications
12 inserts in a 12-well plate | |
PET | |
4 x 106 pores/cm2 | |
12 mm | |
48 inserts, 4 plates/Case | |
Clear | |
Sterile |
1.12 cm2 | |
1.5 mL | |
0.4 μm | |
Packaged 12 inserts in a 12-well plate, 4 plates/case | |
TC-Treated | |
TC-Treated | |
12 |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.