missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740hi with Touchscreen Interface
GREENER_CHOICE

Known for their energy efficiency, reliability, and worry-free, long-term sample preservation. The polyurethane foam insulation (incl. vacuum insuation panels for CryoCube F740) combined with a highly efficient cooling system achieve and maintain ultra-low temperatures of -86°C.

Brand:  Eppendorf™ F740320042

17201.45 EUR valid until 2025-12-31
Use promo code "25041" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15952381

  • 19136.24 â‚¬ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
  • External door with handle on the left or right for optimum space utilization in the laboratory
  • Easy-to-read, flush mounted control panel at eye level and alarm function
  • The insulated and sealed interior doors minimize cold losses when accessing the samples
  • Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
  • Each shelf has louvers for rapid temperature adjustment
  • Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Air-cooled
Right Handle
Vacuum, Polyurethane Foam
5 Shelves with Right Handle
Upright
5 years
Key Lock
230 V 50 Hz
10,500 w
740 L
3
5
CE
Gray
F740hi
7-day Ink or Inkless (factory installed)
50/60 Hz
333 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf CryoCube F740 Series ULT Freezers
    Eppendorf CryoCube F740 Series ULT Freezers
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf CryoCube F740 Series ULT Freezers

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ CryoCube™ F740hi with Touchscreen Interface > 5 Shelves with Right Handle

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.