missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Traceable™ Wireless Thermometer and Humidity Set with Calibration

Read up to three separate modules up to 100 feet away without cables

Brand:  Cole-Parmer™ 94460-84

Product Code. 15327348

This item is not returnable. View return policy

Description

Description

  • Wireless signal from weatherproof remote sensor broadcasts temperature measurements up to 100 feet in an open area.
  • Each set consists of a main unit/receiver and a remote module.
  • A total of three modules may be used with the main receiver.
  • Receiver displays data from all three transmitting modules along with temperature trends.
  • Display MIN/MAX values at the touch of a button.
  • Alarm sounds when temperature exceeds or falls below limits on any channel.
  • Alarm sounds for one minute or until muted or disabled.
  • °F or °C selectable.
  • Supplied with Velcro and bracket for wall mounting or has a flip-out stand for tabletop use.
  • Includes NIST-traceable calibration certificate with data; main unit/receiver, remote module, flip-open stand, wall mount, batteries, and NIST-traceable certificate with data.
  • Traceable™ products are calibrated to NIST-traceable standards and ready to use as soon as you receive it.
  • Each product goes through an intense vetting process before it can carry the Traceable name and it includes NIST-traceable certification.
  • This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
  • NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Specifications

Specifications

0.1875 in.
11.4 cm
-4°F to +140°F
2 x AA (main unit); 2 x AAA (remote unit)
LCD, two-line 1 in. H digits (main unit); LCD, two-line 1/4 in. H digits (remote unit)
0.75 in.
0.1°C
-20°C to +60°C
Temp: ±1°C, Humidity Inside: ±2% RH midrange to ±4% RH elsewhere, Humidity Outside: ±5% midrange, ±7% otherwise RH elsewhere
10.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Digi-Sense™ Traceable™ Wireless Thermometer and Humidity Set with Calibration > -20°C to 60°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.