missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Digital Mini Incubator

Digital Mini Incubator with built-in digital temperature control, allowing you to accurately set the internal temperature without an external thermometer. Two models are available for heating only or heating and cooling, both with small footprints that accommodate large flasks.

Brand:  Gilson™ 36110860

 View more versions of this product

Product Code. 16378611

  • 1270.00 € / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Digital Mini Incubator uses digital temperature controls to set and monitor the internal chamber temperature with improved accuracy over external thermometers and analog controls.
  • The large LED panel displays the internal temperature for quick review.
  • Two models are available:
    • Heat only – temperature range of +20°C to 60°C
    • Heat and cool – temperature range of 5°C to 60°C
  • Accommodates 2 L flasks in a small footprint that saves benchtop space.
  • It includes two removable shelves and has a built-in internal universal outlet for connecting other instruments such as small shakers.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 L
Ambient -15° to 60°C
± 0.5°C at 37°C
6.5 kg
100/240 V
UK
Incubator with heating and cooling
15 lb.
50/60 Hz, 100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Digital Mini Incubator > Digital Mini Incubator; Type: Incubator with heating and cooling; Temperature: Ambient -15°C to 60°C; Plug Type: UK Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.