missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digital Pressure Gauge

Highly accurate, low-cost digital gauges suitable for numerous applications and industries. Cole-Parmer™ Digital Pressure Gauge feature a large LCD display for easy readability.

Brand:  Cole-Parmer™ 68950-25

Product Code. 15247948

  • 99.25 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Designed for use in numerous applications and industries:
    • Air pressure measurement in marine and diving
    • Filtration
    • Compressor and pneumatic regulator measurement
    • Laboratory vacuum and pressure measurement
    • Aviation and defense
    • General OEM use where air or compatible gases are used and brass can be used.
  • Highly accurate
  • Cost-effective
  • Four-digit 1/2in. LCD display
    • psi
    • bar
    • mPA
    • kg/cm2
  • Gauges have a 1 3/4in. (44.5mm) dial and come in three styles:
    • 0 to 145psi in 1/8in. or 1/4in. NPT(M) connection
    • Vacuum to 100psi in 1/8in. NPT(M) connection.
Specifications

Specifications

1 Year
CE Compliance
Vacuum to 100psi
45 mm
0°C to 55°C
1% Full-scale
-15 to 100psi
One 3V lithium (Included)
NPT: 1/8
1.75 in.
Air and compatible gases
Brass
LCD
Digital Pressure Gauge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Digital Pressure Gauge > Pressure range: -15 - 100psi

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.