Learn More
Fisherbrand™ Traceable™ Jumbo Countdown Timer
Read display from any angle with large digits and two tilt options. Fisherbrand™ Dual/Jumbo Display Countdown Timer allows simultaneous programming of two different activities from 24 hours to 1 second.
Brand: Fisherbrand™ 7226
Description
- Features: count up/down, time in/out, memory, alarm, 12/24 hour clock,
- stopwatch
- Adjustable jumbo display from 90° to 180° tilt
- When zero is reached, distinct alarm sounds and timer counts up showing time elapsed since alarm
- Timing capacity: 23 hours, 59 minutes, 59 seconds
- Resolution: 1 second
- Accuracy: 0.01%
- Supplied with battery, stand, wall-mount, Traceable™ Certificate
Specifications
Countdown Timer | |
Distinct alarm with count up to display elapsed time | |
1 sec. | |
Down | |
1 Each |
12 to 24 hr. | |
0.0001 | |
Digital LCD | |
Battery, stand, wall-mount and Traceable™ certificate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.