missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Beaker, Low Form, With Spout Product Code.: 11732222
Add to basket

DWK Life Sciences Beaker, Low Form, With Spout

Product Code. 11732222 Shop All DWK Life Sciences Products
600 mL
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3000 mL
400 mL
5 mL
50 mL
5000 mL
600 mL
800 mL
This item is not returnable. View return policy

Product Code. 11732222

Brand: DWK Life Sciences 211064806

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Due to its shape, the beaker is a universal product for a wide range of laboratory applications.

Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 90 mm
Capacity (Metric) 600 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 5 and 10 mL without Retrace Code and graduation and size 10000 mL non-DIN/ISO size
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Beaker, Low Form, With Spout >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.