missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Micro Burettes Blue Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.
368.00 € - 559.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Scale | Blue |
Type | Microburet |
Class | Class AS |
Certifications/Compliance | DIN EN ISO 385 |
Product Code | Brand | Capacity (Metric) | Plug Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Plug Material | Price | Quantity & Availability | |||||
13138009
|
Hirschmann™
3310140 |
2 mL | Glass |
405.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13168009
|
Hirschmann™
3310340 |
2 mL | PTFE |
512.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13148009
|
Hirschmann™
3310152 |
5 mL | Glass |
443.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13178009
|
Hirschmann™
3310352 |
5 mL | PTFE |
559.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13118009
|
Hirschmann™
3300152 |
5 mL | Glass |
368.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13158009
|
Hirschmann™
3310160 |
10 mL | Glass |
443.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13188009
|
Hirschmann™
3310360 |
10 mL | PTFE |
559.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
13128009
|
Hirschmann™
3300160 |
10 mL | Glass |
368.00 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Schellbach
- Bang pattern
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- Support base
- Conformity certified, with dated batch identification
Specifications
Borosilicate Glass | |
Microburet | |
DIN EN ISO 385 |
Blue | |
Class AS |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ DURAN™ Class AS Micro Burettes Blue Graduations