Learn More
Norell™ Ultra Precision Borosilicate Glass NMR Sample Tubes
For auto-sampling systems and high-throughput NMR
Brand: Norell™ S-3-500-7
Description
- Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass
- Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands
- You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times
- In turn this leads to shorter analysis times and improved sample throughput
- There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C
- All tubes have polished ends making them less susceptible to breaking
- Colored end caps are included
Specifications
0.013 mm | |
178 mm | |
NMR Sample Tube | |
2.99 mm | |
Caps |
0.0050 mm | |
Borosilicate Glass | |
5 Pack | |
2.41 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.