missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Excellent Series Water Baths
Protect laboratory and samples, even at high temperatures. Memmert™ Excellent Series Water Baths offer multiple temperature protection through corrosion-resistant stainless steel and precise electronics.
Brand: Memmert™ WPE45
This item is not returnable.
View return policy
Description
- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
- Shaking device option
Specifications
Fuzzy-supported PID-microprocessor controller | |
45 L | |
Digital LED | |
Circulation pump | |
WPE 45 | |
±0.1°C | |
590 mm | |
350 mm | |
220 mm | |
35 kg | |
230 V | |
50/60 Hz |
w/Circulation pump | |
CE, VDE, GS | |
For mining, food and beverage, temperature control | |
Stainless Steel | |
95°C | |
818 mm | |
516 mm | |
296 mm | |
590 mm | |
32 kg | |
2.8 kW |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Excellent Series Water Baths > Interior Dimensions: 350W x 220mmH; Capacity: 45L; Includes circulation pump
Spot an opportunity for improvement?Share a Content Correction