missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extended-Length Tips

19.68 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Extended length tips are ideal for difficult-to-reach samples
- Easily reach the bottom of long tubes
- Minimize pipet contamination by preventing pipet shaft from contacting the tube or vessel
- Natural color
- Certified by independent laboratory– Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free

Specifications
1 to 200 μL | |
Natural | |
3.6 in. | |
DNase, RNase, DNA, Bioburden, and PCR inhibitor Free | |
Universal | |
Universal Fit |
Non-sterile | |
Autoclavable | |
91 mm | |
Bulk | |
BP | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Videos
-
Talking Points - Fisherbrand Elite Pipettors
Fisherbrand Liquid Handling Update-2020 (00A)
File size: 3.2 MB
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Extended-Length Tips > Volume: 1 to 200μL; Packaging: BP
Spot an opportunity for improvement?Share a Content Correction