missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts
BIOPHARMAGREENER_CHOICE

Use with 24-well plates. Falcon™ Cell Culture Inserts (cell culture on permeable supports) results in greater morphological and/or physiological differentiation of many cell types.

Brand:  Falcon™ 353095

362.69 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10421761

  • 398.19 € / Pack of 48
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
PET
0.4 μm
24 Well Plate
1/Pk.
TC-Treated
Sterile
0.3 cm2
2.0±0.2 x 105 pores/cm2
Membrane
6.4 mm
48/Cs.
TC-Treated
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number4315909 Certificate TypeCertificate of Quality Date12/04/2025 Catalog Number353095
Lot Number4287650 Certificate TypeCertificate of Quality Date02/04/2025 Catalog Number353095
Lot Number4280028 Certificate TypeCertificate of Quality Date19/03/2025 Catalog Number353095
Lot Number4262005 Certificate TypeCertificate of Quality Date03/01/2025 Catalog Number353095
Lot Number4287640 Certificate TypeCertificate of Quality Date01/01/2025 Catalog Number353095
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Cell Culture Inserts > Transparent; 0.4 μm; 24-well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.