Learn More
Polyco Healthline Fine Touch 2-ply White Center Feed Roll
The Fine Touch white centerfeed for drying hands and soaking up spills. Suitable for catering, housekeeping, healthcare and industrial environments.
Marca: Polyco Healthline PCF150W
Descrizione
- Disposable product for easy and quick handling, increase hygiene and reduced risk of contamination
- Perforated sheets to allow single sheet dispensing and reduced wastage
- 2 ply
Specifica
Center-pull Towel | |
170 mm | |
150 m | |
Not Autoclavable | |
Single-use | |
Non-sterile |
6.69 in. | |
334.64 ft. | |
Paper | |
White | |
2-ply |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.