Learn More
Thermo Scientific™ Finntip™ Pipette Tips

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Brand: Thermo Scientific™ 9400300
73.52 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.

Specifications
Finntip 10, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Pink | |
1.2 in. | |
Rack | |
Thermo Scientific Finnpipette 10 | |
Certified Quality |
10 μL | |
Non-sterile | |
Finntip 10 | |
3.2cm | |
Pink | |
FinnTip |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
23094A0 | Certificate of Compliance | 21/01/2025 | 9400300 |
24147A0 | Certificate of Compliance | 14/08/2024 | 9400300 |
24110A0 | Certificate of Compliance | 13/08/2024 | 9400300 |
24065A0 | Certificate of Compliance | 05/08/2024 | 9400300 |
23331A0 | Certificate of Compliance | 09/01/2024 | 9400300 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.