Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Brand: Thermo Scientific™ 9405050
27.76 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
Features:
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm

Specifications
Finntip 1000 Wide, Non-Filtered, Non-sterile, Bagged | |
Non-filtered | |
Finntip 1000 Wide | |
7.2 cm | |
400/Bag | |
Thermo Scientific Finnpipette 1000 | |
Certified Quality |
1000 μL | |
Non-sterile | |
2.8 in. | |
Bagged | |
White | |
FinnTip Wide Orifice |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2403910 | Certificate of Compliance | 12/08/2024 | 9405050 |
2406211 | Certificate of Compliance | 12/08/2024 | 9405050 |
2332110 | Certificate of Compliance | 09/01/2024 | 9405050 |
2325812 | Certificate of Compliance | 09/01/2024 | 9405050 |
2216611 | Certificate of Compliance | 09/01/2024 | 9405050 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.