missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
GREENER_CHOICE

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.

Brand:  Thermo Scientific™ 9405163

133.60 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 10073560

  • 192.00 € / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

Features:

  • Two different models cover volume range of 10-1000 μL
  • Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
  • Color code: White
  • Length: 5.3cm/7.2cm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Finntip 1000 Wide sterile, Non-Filtered, Sterile, Rack
Non-filtered
Finntip 1000 Wide sterile
7.2 cm
10 x 96/Rack
Thermo Scientific Finnpipette 1000
Sterile and PCR Ready
1000 μL
Sterile
2.8 in.
Rack
White
FinnTip Wide Orifice
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24202A1 Certificate TypeCertificate of Compliance Date27/09/2024 Catalog Number9405163
Lot Number2403912 Certificate TypeCertificate of Compliance Date13/08/2024 Catalog Number9405163
Lot Number2406211 Certificate TypeCertificate of Compliance Date12/08/2024 Catalog Number9405163
Lot Number24039A1 Certificate TypeCertificate of Compliance Date09/08/2024 Catalog Number9405163
Lot Number2332111 Certificate TypeCertificate of Compliance Date09/08/2024 Catalog Number9405163
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips > 1000 μL, Sterile, Rack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.