Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Brand: Thermo Scientific™ 9405020
56.40 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
Features:
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm

Specifications
Finntip 250 Wide, Non-Filtered, Non-sterile, Bulk | |
Non-filtered | |
Finntip 250 Wide | |
5.3 cm | |
1000/Bag | |
Thermo Scientific Finnpipette 250 | |
Certified Quality |
250 μL | |
Non-sterile | |
2 in. | |
Bagged | |
White | |
FinnTip Wide Orifice |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2333112 | Certificate of Compliance | 15/01/2024 | 9405020 |
23207A4 | Certificate of Compliance | 15/01/2024 | 9405020 |
2333111 | Certificate of Compliance | 09/01/2024 | 9405020 |
23207A3 | Certificate of Compliance | 06/11/2023 | 9405020 |
23102A1 | Certificate of Compliance | 03/07/2023 | 9405020 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.