missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ C-Shaped Lead Rings for Flasks
Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.
Brand: Bel Art™ F18308-2000
47.19 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- No need to disconnect tubing
- Lead rings are covered with Vikem vinyl coating to protect glassware
- Rings are flexible enough to be pulled apart to accommodate wider vessels
Specifications
Ring Only | |
Not Autoclavable | |
Flasks (500 to 2000 mL) | |
Circular | |
Yes, When Empty | |
500 to 2000mL FlasksmL | |
97 mm | |
2.2 in. | |
10.16 cm | |
1.5 lb. |
Lead Ring | |
Bright Green | |
Lead | |
None | |
Non-sterile | |
97 mm | |
22 mm | |
4 in. | |
5.58 cm | |
680 g |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ C-Shaped Lead Rings for Flasks > Fits flasks from 500 to 2000mL; Inside Dia.: 56mm; Weight: 680g
Spot an opportunity for improvement?Share a Content Correction