Learn More
Bel Art™ C-Shaped Lead Rings for Flasks
Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.
Brand: Bel Art™ F18308-1000
38.69 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- No need to disconnect tubing
- Lead rings are covered with Vikem vinyl coating to protect glassware
- Rings are flexible enough to be pulled apart to accommodate wider vessels
Specifications
Ring Only | |
Not Autoclavable | |
Flasks (250 to 1000 mL) | |
Circular | |
Yes, When Empty | |
250 to 1000mL FlasksmL | |
86 mm | |
2 in. | |
8.89 cm | |
1 lb. |
Lead Ring | |
Bright Green | |
Lead | |
None | |
Non-sterile | |
86 mm | |
16 mm | |
3.5 in. | |
5.1 cm | |
450 g |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.