missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Graduated Cylinders
GREENER_CHOICE

Calibrated To Contain/To Deliver at 20°C.

Brand:  Fisherbrand™ 300400-2000

32.97 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 11927874

  • 35.74 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Calibrated To Contain/To Deliver at 20°C

  • Translucent cylinders
  • Molded-in large, easy-to-read graduations
  • Large rounded base ribbed for reinforcement and stability
  • Generous pour spout; 10mL size has a conical top for easier filling and pouring
  • Non-wetting
  • Chemical resistant
  • Contact-clear

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2000 mL
Autoclavable
Circular
20 mL
20mL
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Graduated Cylinders > Capacity: 2000mL; Subdivisions: 20mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.